Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3186033

MPN #: DWI-SB-4P

Diversified Spaces Access Wall Storage Bench, 72"L x 30"W x 36-3/4"H, Maple

Product Description
Constructed of solid maple and maple veneers with an earth- friendly UV finish. The unit includes seven pullout shelves behind locking doors (42-15/16"W x 26-1/4"D, inside dimensions) and eight drawers (19-15/16"W x 18"D, inside dimensions) drawers are fully dovetailed and include locks. This unit is meant to be against a wall. The back is unfinished. Overall size: 72"L x 30"W x 36-3/4"H.

Features:
  • Almond color 1-1/4" plastic laminate
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA


PRICE
$3,590.76

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height36-1/4 in
Top Thickness1-1/4 in

Product Details

Assembly RequiredYes
TypeWall Service Station
Frame Color FamilyMaple
SinkNo
Top Color FamilyAlmond
Casters IncludedNo
DescriptionWall Storage Bench
Package Quantity1
Frame MaterialMaple Hardwood
Manufacturers Part NumberDWI-SB-4P
ShapeRectangle
Top MaterialLaminate
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsSEFA Compliant, MAS Certified Green
ADA CompliantNo