Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3186203

MPN #: DWI-CDTC-70

Diversified Spaces Draftsman Drawing/CAD Table, 42"L x 30"W x 39-3/4"H, Almond Top

Product Description
The drawing table system lets you choose from 11 table options. Besides the plain model the options include: six drawers, board storage for six, and combination six drawer with board storage. The deluxe model also includes a under desk, CPU holder, a monitor arm, keyboard tray, and mouse tray. All units are constructed of solid maple framing and reinforced with 13-gauge steel corner braces. Your choice of a one- or two-piece top made of 3/4" almond colored plastic laminate and equipped with a soft-close feature and a pencil stop. The top adjusts from 0 to 30 degrees. On the one-piece top models, the fully adjustable top measures 42"W x 30" On the two-piece top, the 30" x 30" left side of the top can be fully adjusted and is equipped with a soft-close feature and a pencil stop with a 12"W x 30"D flat top on the right side of the unit. CPU holder dimensions are 23"H x 11" W x 29"D (all adjustable). All the doors and drawers lock, and the drawers are completely finished and dovetailed on all four sides. The board storage models has six (25-1/4"H x 24-3/8"D x 1-1/4"W) spaces for drawing boards. Overall size:42"L x 30"W x 39-3/4"H.

Features:
  • 2-1/4" maple legs
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Finished natural with a chemical resistant UV finish
  • Limited Lifetime Warranty
  • Made in the U.S.A.


PRICE
$1,868.98

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width30 in
Height39-3/4 in
Weight Capacity220 lbs
Weight49 lbs

Product Details

Assembly RequiredYes
Frame Color FamilyMaple
ColorTan
Top Color FamilyAlmond
StyleDrawing Table
DescriptionDrawing/CAD Table
Package Quantity1
Frame MaterialMaple
Leg Type4 Legged
Manufacturers Part NumberDWI-CDTC-70
ShapeRectangle
Top MaterialPlastic Laminate
BrandDiversified Spaces