Zep Drain Aid Odorless Drain Pipe Cleaner, 32 oz. Bottle, 12 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Ready to use drain cleaner for both corrective and preventive maintenance. Use concentrated formula in either cold or warm water. May be used on vitreous china or porcelain. Removes obstructions due to paper, rags, grease, and other organic matter. Excellent for removing stoppages in kitchen and bathroom drains, toilet bowls, as well as large drains. USDA applicable, L1.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Type | Alkaline |
| Scent | Unscented |
| Size Type | 32 oz. Bottle |
| Helps Remove | Food Grease, Food Residues, Paper, Cloth, Hair, Other Organic Matter |
| Package Quantity | 12 Bottles |
| Description | Drain Pipe Cleaner |
| Manufacturers Part Number | 167801 |
| Dilution Ratio | RTU |
| Brand | Zep |