Zep Spree All Purpose Cleaner, 32 oz. Trigger Spray Bottle, 12 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
Excellent cleaning ability on a wide variety of soils. Leaves any surface that is not normally harmed by water sparkling clean without rinsing. Contains ammonia and a blend of biodegradable synthetic detergents for fast cleaning action. Non-toxic formula sprays on and wipes off easily for daily cleaning. USDA applicable-C1.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Capacity | 32 oz |
| Scent | Mild |
| Applicable Materials | Hard, Non Porous Surfaces |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Wide Variety Of Soils, Greases |
| Package Quantity | 12 Bottles |
| Description | All Purpose Cleaner |
| Manufacturers Part Number | 086016 |
| For Use With | General Purpose, Office, Waiting Room, Daycare, Hospitality, Food Service |
| Dilution Ratio | RTU |
| Brand | Zep |