Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3151414

MPN #: Z320C1400

Betco® FOG Puck Large Grease Trap & Drain Cleaner, 8 oz. Capacity, 64/Carton

Product Description
Grease Trap and Drain Cleaner is a specifically formulated bacteria block. It is packaged for use in restaurant drains and grease traps. Simple and easy to use, it dissolves and releases beneficial bacteria to digest FOG and maintain clean, free-flowing systems. It is formulated with targeted surfactants that loosen food particles and grease deposits so that the bacteria can quickly begin digesting organic wastes. Regular use reduces the frequency of manual cleanouts, prevents blockages, and lowers grease disposal costs.

Directions For Use: Use 6 to 8 Grease Trap and Drain Cleaner blocks per 50 gallons capacity weekly. For high grease volume, increase dosage. This rate may be adjusted according to desired results. For large traps and specific dosing and application information, please contact your Betco® representative.

Features:
  • Extended release block for continuous treatment eliminates the cost of daily or weekly treatments
  • Saves money by reducing the frequency of manual cleanouts, preventing blockages, and lowering grease disposal costs
  • Reduces malodors associated with organic waste and sludge
  • Bacteria Count: 10 Million CFU per gram
  • DSL: Yes
  • Color: Green
  • Fragrance: None
  • pH (in solution): 6-9.5
  • Temperature Range: 68° F - 105° F
  • Warranty: 2 Years
  • Storage Temperature: 50° F - 85° F
  • Storage Humidity: 30 - 60%


PRICE
$409.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size8

Product Details

StylePuck
TypeDrain & Waste Pipe Cleaners
ScentUnscented
Size Typeoz.
Package Quantity64
DescriptionFOG Puck Large Grease Trap & Drain Cleaner
pH6-9.5
ColorGreen
Manufacturers Part NumberZ320C1400
BrandBetco

Warranty

Warranty2