Bilco® Drainage Channel Frame Double Leaf, 316 S/S Hardware, 48"W x 48"H Door Opening
Write a Review
|
Questions & Answers (0)
Product Description
✓ 54"L X 54"W Overall Frame
✓ 48"L X 48"W Opening
Constructed with a channel frame for use in exterior applications or in those situations where there is concern of water or other liquids entering the access opening. Type J-AL floor access doors feature aluminum construction, type 316 stainless steel hardware, and engineered lift assistance for easy one-hand operation. Fully enclosed compression springs counterbalance the cover for smooth, easy, one hand operation. Double leaf doors (Type JD-AL), overall frame dimension 54" x 54".
✓ 48"L X 48"W Opening
Constructed with a channel frame for use in exterior applications or in those situations where there is concern of water or other liquids entering the access opening. Type J-AL floor access doors feature aluminum construction, type 316 stainless steel hardware, and engineered lift assistance for easy one-hand operation. Fully enclosed compression springs counterbalance the cover for smooth, easy, one hand operation. Double leaf doors (Type JD-AL), overall frame dimension 54" x 54".
PRICE
$3,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Overall Frame Height | 54 in |
| Door Width | 24 in |
| Opening Width | 24 in |
| Door Height | 24 in |
| Overall Frame Width | 54 in |
| Opening Height | 48 in |
Product Details
| Type | Commercial |
| Door Type | JD-AL |
| Number of Doors | 2 |
| Material | Aluminum & 316 Stainless Steel |
| Description | Double Leaf With Drainage Channel Frame |
| Manufacturers Part Number | JD-2AL |
| Brand | Bilco |
Warranty
| Warranty | 25 yr |