Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bilco

Model # :WBB985907

MPN #: K-4

Bilco® Non-Drainage Angle Frame K-4, Single Leaf, Aluminum, 36"W x 36"H Door Opening

Product Description
Bilco® Non-Drainage Angle Frame K-4, Single Leaf, Aluminum, 36"L X 36"W

Generally for interior use or exterior applications where water or liquid infiltration into the access opening is not a concern. Type K floor access doors feature aluminum construction, 150 PSF reinforcing for pedestrian applications, and engineered lift assistance for easy one-hand operation. Available in a number of standard single leaf and double leaf (Type KD) sizes Cover reinforced for 150 PSF loading. Torsion rods counterbalance the cover for smooth, easy, one hand operation.

PRICE
$2,069.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Overall Frame Height42-3/4 in
Door Width60 in
Opening Width36 in
Door Height60 in
Overall Frame Width44-3/4 in
Opening Height36 in

Product Details

TypeCommercial
Door TypeK
MaterialAluminum
DescriptionSingle Leaf Non-Drainage Angle Frame
Manufacturers Part NumberK-4
BrandBilco