NoTrax® Cushion-Dek Drainage Mat 7/16" Thick 2' x 3' Black
Write a Review
|
Questions & Answers (0)
Product Description
Drainage Mat Chemical Resistant
Made with 7/16" thick solid PVC for long lasting durability. Slotted perforations allow liquids to safely drain from work surface. Studded bottom surface provides fatigue relief and facilitates draining. Stock size. Thickness is 7/16". Color is Black. Size is 36" L x 24" W.
Made with 7/16" thick solid PVC for long lasting durability. Slotted perforations allow liquids to safely drain from work surface. Studded bottom surface provides fatigue relief and facilitates draining. Stock size. Thickness is 7/16". Color is Black. Size is 36" L x 24" W.
PRICE
$95.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 ft |
| Width | 2 ft |
| Weight | 8 lbs |
| Thickness | 7/16 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Vinyl |
| Series | Cushion-Dek |
| Border Color Family | Black |
| Backing Material | Vinyl |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Material | Vinyl |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | Yes |
| Manufacturers Part Number | 420S0023BL |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |