NOTRAX RUBBER DIAMOND-TOP RUNNER Interlocking diamond plate surface ergonomically designed to reduce fatigue and help provide slip resistant footing. Ideal for areas where grease, oils and other liquids tend to create a slippery surface. Built in locks on center and end pieces allow you to create mats of any length. All outside edges are beveled. 28"W x 31"L x 1/2" thick. Black rubber. Add suffix YL to model number and $6.00 to price for 1'W yellow safety border.
NoTrax® Diamond Top Interlock End Mat 1/2" Thick 2-5/16' x 2-1/2' Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.58 ft |
| Width | 2.3 ft |
| Size per Modular Piece | 28 x 30 in |
| Thickness | 1/2 in |
Product Details
| Type | Interlocking |
| Wet/Damp/Dry Rating | Dry & Wet |
| Component Type | Mat Tile |
| Color | Black |
| Surface Material | Rubber |
| Series | Diamond Top Interlock |
| Border Color Family | Black |
| ESD | No |
| Backing Material | Rubber |
| Pattern | Diamond Plate |
| Modular | Yes |
| Edge | Beveled |
| Antimicrobial | No |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |