NoTrax® Diamond Switchboard Mat 1/4" Thick 2' x 75' Black
Write a Review
|
Questions & Answers (0)
Product Description
NoTrax® Switchboard Non-Conductive Diamond Mat, 1/4" Thick, 2'W Full 75 Ft. Roll, Black
Diamond Switchboard Matting is a non-conductive floor matting made from a PVC compound, designed to provide insulation for the worker. The mat prevents the worker from being grounded, thereby eliminating the possibility of electrical shock. The diamond plate top surface provides increased traction, and is easy to sweep clean. Switchboard matting can be used in dry environments in front of high voltage boxes, electrical fuse boxes, and transformers. Diamond Plate top surface - Added traction and easy to sweep clean. It is highly recommended that the matting be replaced every 12 months for optimum performance. Electrically Insulative Type 2 PVC compound. Class 2 Di-electric Strength: 30,000 volts. Proof test of 20,000 volts. Recommended maximum use voltage: 17,000. Each square foot of this matting is tested in conformance with ANSI/ASTM D-178 specifications.
Diamond Switchboard Matting is a non-conductive floor matting made from a PVC compound, designed to provide insulation for the worker. The mat prevents the worker from being grounded, thereby eliminating the possibility of electrical shock. The diamond plate top surface provides increased traction, and is easy to sweep clean. Switchboard matting can be used in dry environments in front of high voltage boxes, electrical fuse boxes, and transformers. Diamond Plate top surface - Added traction and easy to sweep clean. It is highly recommended that the matting be replaced every 12 months for optimum performance. Electrically Insulative Type 2 PVC compound. Class 2 Di-electric Strength: 30,000 volts. Proof test of 20,000 volts. Recommended maximum use voltage: 17,000. Each square foot of this matting is tested in conformance with ANSI/ASTM D-178 specifications.
PRICE
$1,169.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 ft |
| Width | 2 ft |
| Weight | 255 lbs |
| Thickness | 1/4 in |
Product Details
| Type | Full Roll 75 Ft. |
| Color | Black |
| Application | Antifatigue |
| Surface Material | Vinyl |
| Series | Diamond Switchboard |
| Border Color Family | Black |
| Conductive | No |
| Backing Material | Vinyl |
| Static Dissipative | No |
| Anti Static | No |
| Manufacturers Part Number | 831R0275BL |
| Brand | NoTrax |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Environmental Conditions | Manufacturing, Electric sub-stations, Electrical panels, Engine and generator Rooms |