Apache Mills® Drainage Mat, Countertred Slotted 1/2" Thickness, 3'W x 20"L, Black
Write a Review
|
Questions & Answers (0)
Product Description
1/2" thick heavy-duty recycled(50%) rubber matting. Slotted for drainage.
PRICE
$94.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 20 |
| Thickness | 1/2 |
Product Details
| Type | Drainage Mat |
| Reversible | No |
| Color | Black |
| Surface Material | Nitrile |
| Manufacturers Part Number | 39177090030002000 |
| Border Color Family | Black |
| Brand | Apache Mills |