Medline NON24326 Deluxe Smooth Exam Table Paper, 21"W x 225'L, White, 12 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Strong, absorbent table paper protects exam tables from dirt and moisture while offering comfort and protection for patients.
Deluxe grade features a heavier basis weight paper. 225 ft. length x 21 in. width, white. Latex Free.
PRICE
$219.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 225 ft |
| Width | 21 in |
Product Details
| Type | Exam Table Paper |
| Material | Deluxe Paper |
| Package Quantity | 12 Rolls |
| Description | Deluxe Smooth Exam Table Paper |
| Color | White |
| Manufacturers Part Number | NON24326 |
| Brand | Medline |