Omnimed® Drawer Divider For Omnimed Medication Drawer #350712
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed® Drawer Divider For Omnimed Medication Drawer #350712
This drawer divider for the 350712 Omni Cart Medication Drawer. Subdivides the drawer into 12 individual compartments.
This drawer divider for the 350712 Omni Cart Medication Drawer. Subdivides the drawer into 12 individual compartments.
PRICE
$49.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 11 in |
| Height | 3-1/2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Drawer Dividers |
| Color | White |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Medication Drawer Dividers |
| Manufacturers Part Number | 350712D |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |