Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143744

MPN #: 23GS

Hughes® Drench Shower, Ring Main Mount, Stainless Steel Pipe, Nylon 6 Showerhead, 20 GPM

Product Description
Removable, self-draining nozzle constructed from a durable nylon material. High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions- low operating torque offers reliable, easy on/off operation. Includes a universal safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history. Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements. Ideal in factories, schools, laboratories or other indoor environments where space is at a premium, use this ring main mounted shower for treatment of full-body chemical exposure. Suitable for use in all applications that do not require an eye wash and are not subject to the possibility of freezing or overheating. The system features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching. Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection. Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads. Solid construction using stainless steel pipework for added corrosion resistance. Some assembly may be required. Shower Head Diameter: 2"W x 2"D x 3"H.

PRICE
$499.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-5/8
Width6-1/2 in
Height35-13/16 in
Activation Handle Length11
Shower Head Diameter2"
Inlet Size1 NTP in

Product Details

TypeDrench Shower
ColorWhite
Shower Head MaterialNylon
Pipe MaterialStainless Steel
Pressure22-87 psi
Gallons per Minute20 gal/min
Mounting LocationRing Main Mount
Shower Head Color FamilyRed
Includes1 Complete Unit
MaterialNylon
ActivationPull Handle
Valve Type316L Stainless
DescriptionDrench Shower, Ring Main Mount, Stainless Steel Pipe
Manufacturers Part Number23GS
Activation Handle MaterialCoated Stainless Steel
BrandHughes

Compliance & Certifications

ANSI CertificationANSI Z358.1-2014, EN15154