Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hughes

Model # :WBB3143906

MPN #: SD18GS85G

Hughes® Combination Shower, Self Draining, Floor Mount, Open SS Bowl, Stainless Steel Pipe

Product Description
Use self-draining showers in hot climates to prevent the risk of shock and scalding from standing water overheated by solar radiation. Self-draining valve is situated directly above the water inlet and bleed pipe is fitted above this so hot water drains into the ground. The standpipe only fills with water when the shower is activated and drains once again when valve is closed, preventing stagnant water in the standpipe overheating and removing the risk of further injury to the operator.

The system features specially designed, high-performance quarter-turn ball valves made of 316L stainless steel to endure the harshest environments and site conditions. Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur. Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure. Durable, coated stainless steel shower pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.

The shower includes a removable, self-draining overhead nozzle designed for high flow rates that meet or exceed ANSI standards. Made of durable nylon material, the nozzle offers optimal spray distribution for user protection. Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.

Open stainless steel bowl eye/face wash with high, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face. Features twin spray nozzles with dust covers that pop-off when eye wash is activated via the push plate. Easy-to-reach flow regulator valve adjusts to suit the severity of the accident. Solid construction using stainless steel pipework for improved corrosion resistance. Add optional foot treadle for a secondary means of eyewash activation. Some assembly may be required.

Features:
  • Use outdoors, in warm climates with a maximum ambient operating temperature of 113°F (45°C) or below
  • Self-draining valve allows standing water to drain away from the standpipe ensuring the delivery of tepid water
  • Includes a universal eye wash and safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history
  • Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements
  • Includes 1 complete unit
  • Shower Head Dimensions: 3" H x 2" W x 2" D
  • Material: Nozzle: Nylon 6, Eye/face wash diffusers: Chrome plated brass with stainless steel mesh


PRICE
$2,521.19

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29-1/2
Width25-13/16 in
Height89-11/16 in
Weight35.2 lbs
Bowl Diameter10 in
Inlet Size1-1/4 NPT Female in
Shower Head Diameter2"
Outlet Size1-1/2 in

Product Details

Flow Rate3 GPM Eyewash or Eye/Face Wash Flow Rate, 20 GPM Shower Flow Rate gal/min
Mounting LocationFloor Mounted
MaterialNylon, Brass, Stainless Steel
Manufacturers Part NumberSD18GS85G
Eyewash Flow Pressure29-87 psi
Eyewash ActivationHand Lever
Bowl Color FamilySilver
BrandHughes
TypeSelf Draining Combination Shower
Shower Flow Rate20 GPM
ColorGray
Eyewash Flow Rate3 gal/min
Shower Head MaterialNylon
Pipe MaterialStainless Steel
Eye/Face Wash Spray Heads2
Eye/Face Wash ActivatorHand Lever
Shower Head Color FamilyRed
Includes1 Complete Unit
DescriptionCombination Shower, Self Draining, Floor Mount, Open SS Bowl
Bowl MaterialStainless Steel

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, ANSI Z358.1-2014 & EN15154 Compliant
ADA CompliantNo
ANSI CertificationANSI Z358.1-2014