Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speakman

Model # :T9ZB644826

MPN #: SE-220-SS

Speakman SE-220-SS Lifesaver® Deluge Shower

Product Description
Speakman Lifesaver® emergency showers are designed to provide superior protection when emergencies arise. All Lifesaver showers feature an impeller action yellow showerhead with integral flow control. The SE-220-SS model is stainless steel and features a vertical overhead supply with stay open ball valve, allowing hands free operation once the shower has been activated. The high visibility yellow pull rod makes activation easy in an emergency. The SE-220-SS meets ANSI Z385.1 compliance.

PRICE
$739.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Activation Handle Length29"
Inlet Size1 NPT Female in
Shower Head Diameter8"

Product Details

Pressure30 psi
Gallons per Minute20 gal/min
Mounting LocationVertical Mounted
Manufacturers Part NumberSE-220-SS
Shower Flow ControlInternal 20 gpm Regulator
Shower Inlet & Waste1" NPT Female
Showerhead8" Cycolac® Yellow Plastic
BrandSpeakman
TypeDeluge Shower
ColorSilver
Shower Head MaterialStainless Steel
Pipe MaterialStainless Steel
Shower Valve1" NPT Female Brass, Chrome Plated, Stay Open Valve
Shower Head Color FamilyStainless Steel
IncludesVertical Overhead Supply
Shower Performance20 gpm @ 20 psi
Valve Type1" Chrome Plated Brass Stay Open
ActivationPull Handle
DescriptionLifesaver® Deluge Shower
Activation Handle MaterialStainless Steel

Compliance & Certifications

OSHA CertifiedYes
ANSI CertificationMeets ANSI Z358.1
ARRA CertifiedYes