Drill Arbors & Chucks
Availability
Free Shipping
Special Price
Brand
Type
Capacity
Color
Price
Related Products
The FPX-440 features a precision 3/8" chuck built to be versatile and tough. Our tool is great for drilling, honing, brushing and more. The FPX-440's reversible motor lets you both drive and remove screws. A variable speed trigger lets you control the power. This tool combines power and efficiency at a great value. Features: 1,800 RPM 3/8" Reversible composite drill Variable speed trigger for better control Trigger mounted reverse for instant change of direction Superior grade steel planetary gear for longer life The composite grip and throttle trigger have been ergonomically designed to ...
The Bosch PS11 12V Max 3/8 In. Angle Drill is an angle drill with a drill head that rotates 90 degrees, locking into five different positions, to reach work areas other drills can't. At 2.4 Lbs. (tool only, not including battery), this tool delivers 0-1,300 no-load rpm and a max torque of 115 In.-Lbs., for effective small-job drilling. It features a 3/8 In. auto-lock chuck, a variable-speed trigger and two LED lights that rotate with the chuck to effectively illuminate dark work spaces. This is a bare-tool kit; battery and charger are sold separately. Material: Composite
A classic pistol grip air drill, specifically designed to meet ATEX Zone 1 or Zone 2 requirements and is great for honing, reaming or drilling holes. Features: Reversible: The Air Drills offer a reversible option that allows you more flexibility Reliable: With a sturdy aluminum housing and variable speed throttle, you can be sure you'll be able to control your tool and trust that it'll perform the way you want it to 10 mm (3/8") & 13 mm (1/2") Chuck Capacity, 2000 & 500 RPM, 0.38 kW, ATEX marking 2014/34/EU Ex h IIA T6 Gb X 1 Year Warranty ISO 80079-36 Certified