Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Milwaukee

Model # :WBB447909

MPN #: 49-56-7055

Milwaukee® 49-56-7055 7/16" Large Quick Change Arbor

Product Description
Milwaukee Large Quick Change Arbor, 7/16 In 49-56-7055

Milwaukee® hole saw arbors are made from hardened carbon steel and alloy steel for greater durability. The 49-56-7055 features a 7/16 in. hex shank, which can be used with any 7/16 in. extension. The 49-56-7055 also features a hollow shank to allow access to drive out stuck pilot bits.

  • Tool-free operation
  • Universal, quick change with all brands of hole saws
  • No adapters required
  • Durable hardened steel construction
  • Fits all hole saws 1-1/4 in. and larger
  • Fits all hole saws 1-1/4 in. and larger & fits all drill chucks 1/2 in. and larger
CLEARANCE PRICE
$19.99

was $32.95
Save $12.96 (39%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Size7/16 in
Diameter1-1/4 in
Chuck Size1/2 in

Product Details

Manufacturers Part Number49-56-7055
DescriptionLarge Quick Change Arbor
BrandMilwaukee