- Made of Alloy Steel
- Hardened to Rc 56~60
- Max. T.I.R. .0015"
- NMTB-QC to Jacobs Taper
Model # :WBB610886
MPN #: 39001773
Drill Chuck Arbor, NMTB/NST40 to JT3
Write a Review
|
Questions & Answers (0)
Product Description
Precision Drill Chuck Arbor
PRICE
$56.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
| Shank Size | NST40 in |
| Dimension L | 0.55" |
Product Details
| Type | Jacobs Taper Adapters |
| Shank | NST40 |
| Shank Style | NST |
| Description | Drill Chuck Arbor |
| Chuck Mount | JT3 |