Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jacobs

Model # :WBB893569

MPN #: 33

Jacobs Model 33 Key Type Taper Mounted Medium Duty Chucks, 33JT

Product Description
The Jacobs Ball Bearing Super Chuck is specifically engineered for heavy duty, close tolerance production drilling. It is adaptable to a wide range of production drilling equipment, jig borers, milling machines, lathes and radials. Utilizing a ball thrust bearing to reduce friction in the chuck closing mechanism, it permits the application of more gripping force on drill shanks to maximize drilling torque under the most demanding machining conditions.

Features:
  • Ball bearing construction maximizes gripping force and drilling accuracy
  • Jaws center-ground for absolute straightness and alignment
  • Jaws specially treated to ensure extended thread life and high gripping surface hardness
  • One-piece sleeve eliminates crack between driving teeth often found in other designs
  • Through-hardened sleeve teeth plus hardened nose and keyholes provide outstanding wear resistance
  • Fluted sleeve standard
  • Each chuck 100% inspected for performance and precision
PRICE
$275.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMedium Duty
Key NumberK32
Capacity0-1/2"
Mount33JT
DescriptionDrill Chuck
Manufacturers Part Number33
Chuck TypeKey Type
BrandJacobs