Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169987

MPN #: JT9-561702

JET® TDC-375 Taper Mount Drill Chuck, 3/8" Capacity x JT-2

Product Description

This authentic JET® replacement part is designed specifically for your tool and guaranteed to perform to OEM specs. Enhance shop operations and versatility with a wide range of quality accessories from JET®.

Features:
  • Chuck jaws are precision fitted to withstand 115 PSI of torque without distortion
  • Heat treated high grade alloy steel


PRICE
$53.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank SizeJT2 in

Product Details

TypeDrill Chuck
Capacity3/8
MountJT2
DescriptionTaper Mount Drill Chuck
Manufacturers Part NumberJT9-561702
Chuck MountJT2
BrandJET