Insize Drill Point Gage
Write a Review
|
Questions & Answers (0)
Product Description
For twist drills with 118° angle, to check if the center of tip is concentric with the drill body. Made of stainless steel.
PRICE
$15.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 |
| Width | 3/8 in |
Product Details
| Type | Drill Gage |
| Digital | No |
| Material | Stainless Steel |
| Description | Drill Point Gage |
| Color | Silver |
| Manufacturers Part Number | 4843-1E |
| Accuracy | Angle:(+/-)0.5° Length:(+/-).02" °F |
| Brand | InSize |