- Graduation 1/64" and 1/32" on front face, 1/16" and 1/8" on back face 4R graduation
- Made of stainless steel
- Non-glare surface
Insize Rigid Ruler, 6"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3.27
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 3/4 in |
| Max Measurement | 6 IN |
Product Details
| Type | Ruler |
| Digital | No |
| Material | Stainless Steel |
| Graduation | 1/64" , 1/32" , 1/16" , 1/8" |
| Description | Rigid Ruler |
| Color | Silver |
| Manufacturers Part Number | 7126-6 |
| Accuracy | (+/-).003" °F |
| Brand | InSize |