Insize Telescoping Magnetic Pick Up & Flashlight
Write a Review
|
Questions & Answers (0)
Product Description
Magnetic force of the end 8lbf Magnetic force of the head 4. 6lbf Flashlight range. 118" For illumination and pick up metal parts in hidden areas. The head can bend. Telescoping handle, made of stainless steel. Magnetic head and end. With four LR44 batteries.
PRICE
$22.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/16 |
| Width | 3-3/4 in |
| Max Measurement | 3 m |
Product Details
| Type | Flashlight |
| Digital | No |
| Material | Stainless Steel |
| Description | Telescoping Magnetic Pick Up & Flashlight |
| Color | Black |
| Manufacturers Part Number | 7163-1 |
| Brand | InSize |