Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Williams

Model # :T9FB3191555

MPN #: JHW20678

Williams® Drilling Hammer, 32 oz. Head, 8-1/2" Fiberglass Handle

Product Description
Drilling Hammer features Fiberglass Handles with Cushion Grip, durable and comfortable, heavy duty construction for strength and durability.

PRICE
$28.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4
Width1-13/32 in
Head Weight2 lbs
Handle Length8-1/2

Product Details

TypeHand Drilling Hammer
Handle MaterialFiberglass
Manufacturers Part NumberJHW20678
Handle TypeStraight
BrandWilliams