PH filter Increases alkalinity levels between 7.365ph & 7.9+ to restore PH balance. Without a PH filter,acidic water will decrease hydration and slow metabolism. Drinking higher alkaline water contributes to more energy& improved hydration. PH also eliminates bacteria in the tanks, lines and spigots as the water passes through a natural antiseptic and antibacterial process in the PH Filter. Blu Logic USA PH filter adds a special blend of minerals for that pure, crisp, fresh taste and a nutrient boost of calcium and magnesium.
Blu Logic USA BL-PH PH Filter For Bottleless Coolers
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 10-1/2 in |
| Weight | 0.9 lbs |
| Connection Size | Tubing: 1/4 in |
Product Details
| Type | Water Filter |
| Package Quantity | 1 |
| Description | PH Balance Filter |
| Manufacturers Part Number | BL-PH |
| For Use With | Blu Logic USA Bottleless Coolers |
| Brand | Blu Logic USA |
Related Products
Cut filter replacement time in half with this retrofit wrapper for bi-level coolers and bottle filling stations. Wrapper features an integrated side panel for quick access to the filter and water shut-off valve. No need to remove the entire wrapper. Ideal for schools, hospitals and other high-traffic commercial spaces. Features: Cooler side panel provides convenient access to filter, water shut-off valve, and power supply without removing entire wrapper Two alignment pins on the panel make it easy to attach At least 36 in. of space on left side of drinking water unit is recommended ...
This Elkay® WaterSentry® PFAS (PFOA/PFOS Certified Reduction) replacement filter provides cleaner, healthier water for enhanced bottle filling stations. The PFAS filter is made with activated carbon to improve taste and odor, and reduce contaminants such as lead, PFOA and PFOS and Class 1 particulates. It is easy to connect and its self-contained replaceable cartridge limits exposure to contaminated media. Features: Replacement filter for Elkay® enhanced ezH20 bottle filling stations that offer all the features of the original line with added ingenuity including filter recognition and ...
Water filters provide cleaner, great tasting water for Elkay® enhanced ezH2O® bottle filling stations. Our filters are made with activated carbon to improve taste and odor. They also reduce contaminants such as lead. Elkay®'s filters are easy to connect and are self-contained replaceable cartridges, limiting exposure to contaminated media. Features: Replacement filter for Elkay® enhanced ezH2O® bottle filling stations Largest capacity filter reduces filter changes and maintenance costs for healthy hydration without the hassle Designed for use in highly trafficked areas; filter should be ...
Retrofit drinking water products for faster filter changes so you can continue providing cleaner water. Cut filter replacement time in half with this retrofit cooler wrapper that features an integrated side panel for quick access to the filter and water shut-off valve. No need to remove the entire wrapper. Ideal for schools, hospitals and other busy commercial spaces. Features: Cooler side panel provides convenient access to filter, water shut-off valve, and power supply without removing entire wrapper Two alignment pins on the panel make it easy to attach At least 36 in. of space on left ...
✓ 3,600-gallon high-capacity advanced filtration system ✓ Filters out PFAS "forever chemicals" and microplastics Enjoy cleaner water with this GlobalPure™ Replacement Water Filter. Featuring a 3,600-gallon high-capacity advanced filtration system, this unit removes total PFAS and a full range of chlorine, lead, cyst, turbidity, and microplastics. NSF/ANSI Listed (Standards 42, 53, 372 & 401) with total PFAS filtration (PFOA +PFOS, PFNA, PFHxS, and PFHpA). This filter offers easy ¼ turn installation and is compatible with Global Industrial™ & most Elkay® ...