Starbucks® Cafe Verona Drip Brewing Coffee, Regular, 2.5 oz., 18/Box
Write a Review
|
Questions & Answers (0)
Product Description
Starbucks coffee packets contain preground and measured drip-brewing coffee to give you the Starbucks experience from your own standard coffeemaker. With tasting notes of dark cocoa and roasty sweet, Cafe Verona is a full-bodied, multi-region blend of coffees with the sweet touch of Italian Roast. Dark-roasted coffees feature a fuller body and robust, bold flavors. Portioned packet of 2.5 oz. makes a perfectly brewed pot of delicious coffee.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.5 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Cafe Verona |
| Package Quantity | 18 |
| Description | Cafe Verona Drip Brewing Coffee |
| Manufacturers Part Number | SBK11018192 |
| Grind Type | Ground |
| Coffee Roast Level | Dark |
| Brand | Starbucks |