ENPAC® Drip Dam / Leak Diverter, 12' x 20' x 1/4", 461220-YE
Write a Review
|
Questions & Answers (0)
Product Description
Get instant drip diversion with the new Drip Dam. Available in various and custom sizes, this funnel-style fast response tool will channel away liquids minimizing the risk of slip-and-fall injuries and contamination. A flowrate of over three 3 Gallons per minute and a convenient hose connector with cap make containing and redirecting drips, drops, and leaks a breeze! Made of durable and resistant PVC, the Drip Dam is resistant to water, most chemicals, and punctures allowing for reuse and dependability. Custom Shapes and Sizes also available. Drain hose not included, fits 3/4" standard garden hose.
PRICE
$355.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 20 ft |
| Height | 1/4 in |
| Size | 12 x 20 ft |
Product Details
| Type | Roof Leak Diverter |
| Color | Yellow |
| Application | Ceiling |
| Style | Drip Dam / Leak Diverter |
| Material | Fabric |
| Package Quantity | 1 |
| Description | Drip Dam |
| Manufacturers Part Number | 461220-YE |
| Brand | ENPAC |