Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WB641150

MPN #: PS-12D

Drivable Power Stocker Lift, 18' Blue - PS-12D

Product Description
The drivable power stocker is the perfect merchandise lift. The PS-12D is ergonomically friendly in that it gives associates the ability to raise merchandise to shelf levels while easily sliding products on or off the shelf. This minimizes the back strains of lifting, and at the same time improves productivity and safety. Stock or de-stocking has never been this easy! The drivable power stocker is easy to operate. The control joystick makes navigation simple and safe. The PS-12D has ground entry and comes with a gate alarm, manual lowering valve, warning lights plus emergency stop buttons - all standard!

PRICE
$11,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width42 in
Height96 in
Lowered Height96 in
Weight Capacity650 lbs
Weight1600 lbs
Platform Width28 in
Platform Length32 in
Working Height18 ft

Product Details

ColorBlue
Voltage2-12 V
MaterialSteel
DescriptionDrivable Power Stock Picker
Manufacturers Part NumberPS-12D
Max Platform Height12.2 FT
BrandBallymore

Compliance & Certifications

CertificationsANSI