Two Person Lift W/ DC Power 19'3" Max Ht, 28"L x 36"W Platform
Write a Review
|
Questions & Answers (0)
Product Description
High Platform Maintenance Lift
Two Person, DC Powered
Accomplish maintenance safely and quickly. Slip resistant work platform is completely enclosed with 42"H guardrails with mid-rails and a 4" toe guard on 3 sides. 32"W base fits through standard doorways. Leveling jacks provide stability on uneven surfaces. Control panel is mounted on the platform. Built-in ladder with handrails provides easy access to platform in lowered position. Meets or exceeds ANSI standards. Gray enamel finish standard, or add Model #237360 to upgrade to the Safety Orange finish.
This Two-Person DC Lift runs on 2 deep-cycle batteries that recharge using a 110V outlet and provide 80-100 lift cycles in between charges. Supports a 500 lb. capacity and includes four 8" casters.
Two Person, DC Powered
Accomplish maintenance safely and quickly. Slip resistant work platform is completely enclosed with 42"H guardrails with mid-rails and a 4" toe guard on 3 sides. 32"W base fits through standard doorways. Leveling jacks provide stability on uneven surfaces. Control panel is mounted on the platform. Built-in ladder with handrails provides easy access to platform in lowered position. Meets or exceeds ANSI standards. Gray enamel finish standard, or add Model #237360 to upgrade to the Safety Orange finish.
This Two-Person DC Lift runs on 2 deep-cycle batteries that recharge using a 110V outlet and provide 80-100 lift cycles in between charges. Supports a 500 lb. capacity and includes four 8" casters.
PRICE
$10,799.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Weight Capacity | 500 lbs |
| Lifting Capacity | 500 lbs |
| Min Platform Height | 6'4" |
| Caster Size | 8 in |
| Platform Width | 36 in |
| Platform Length | 28 in |
| Working Height | 25 ft |
Product Details
| Assembly Required | No |
| Power | 12V Rechargeable Battery |
| Color | Gray |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Material | Steel |
| Description | Two Person Lift |
| Manufacturers Part Number | MR-20-DC |
| Max Platform Height | 19'3" |
| Brand | Ballymore |