Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB2347634

MPN #: PS-15D

Ballymore Drivable Power Stocker Merchandise Lift, 15' Blue - PS-15D

Product Description
Ballymore's Drivable Power Stocker is the industry leader for merchandise management and freight handling. With easy to use controls, drivable at any height, and a load capacity of 650 lbs., the PS-15D is the ideal solution for all of your stock room needs.

Features
  • Capacity - 650 lbs.
  • Standing Platform Height Max - 13'8"
  • Charging 110V outlet - Charging Cord Included
  • Color - Blue
  • Saloon Doors
  • Tie Offs
  • Two Speeds - Turtle Drive Mode when the Lift is in the raised position
  • Wheels - 2 Drive Wsheels 9" OD and 2 Wheels 6"OD
  • Merchandise Deck - 32" Wide X 28" Deep
  • Standing Platform - 29" Wide X 17" Deep
  • Horn
  • Manual Lowering Valve
  • Key Lock Preventing Unauthorized Usage
  • ANSI APPROVED


Optional Safety Sensor Model Available: B2347633

PRICE
$22,659.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length65 in
Width43 in
Height90 in
Lowered Height55 in
Weight Capacity650 lbs
Weight1675 lbs
Platform Width28 in
Platform Length32 in
Working Height20 ft

Product Details

ColorBlue
Voltage2-12 V
MaterialSteel
DescriptionMerchandise Lift
Manufacturers Part NumberPS-15D
Max Platform Height14 FT
BrandBallymore

Compliance & Certifications

CertificationsANSI