Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB328549

MPN #: J5254

Proto J5254 Drive Adapter 1/2" F x 3/8" M

Product Description
Proto® Drive Adapter 1/2" F x 3/8" M

  • Length: 1-3/8"
  • Drive Type: 1/2"
  • Adapter Size: 1/2" Female, 3/8" Male


  • PRICE
    $13.50

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length1-3/8 in
    Weight0.1 lbs
    Female Drive Size1/2 in
    Output Drive3/8 in
    Drive Size3/8, 1/2 in
    Male Drive Size3/8 in

    Product Details

    TypeDrive Adapter
    Impact ApprovedNo
    RatchetingNo
    ColorSilver
    Manufacturers Part NumberJ5254
    BrandProto