- Compatible with BILZ system
- Through spindle coolant capability
Model # :WBB610618
MPN #: 3-340-1063
Quick Change Positive Drive Tap Adapter, 1/4 " #1 (19/11-4063), Import
Write a Review
|
Questions & Answers (0)
Product Description
Quick Change Positive Drive Tap Adapters, 1/4 " #1 (19/11-4063)
PRICE
$46.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tap Size | 1/4 |
| Dimension A | 21.5mm |
| Dimension B | 7mm |
| Shank Diameter | 0.255 in |
| Size | #1 |
| Dimension C | 11mm in |
| Chuck Size | #1 in |
| Dimension D | 30mm |
Product Details
| Style | 19/11-4063 |
| Type | Quick Change Positive Drive |
| Description | Tap Adapter |
| Manufacturers Part Number | 3-340-1063 |