Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3136889

MPN #: HL-M810-26

Sealer Sales® Drive Belt For HL-M810 Band Sealer

Product Description
Sold as Individual Piece. Drive belt for Sealer Sales® band sealers. This drive belt is compatible for the following models:

  • HL-M810I
  • HL-M810II
    Specification:

  • Lay flat measurement: 11-4/5"
  • Total length: 598mm
  • 2pcs on each band sealer


PRICE
$11.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesSealer Sales
Manufacturers Part NumberHL-M810-26
TypeDrive Belt
For Use WithHL-M810
Package Quantity1
BrandSealer Sales