Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
DriveAlign Belt Drive Idler/Tensioner Pulley - Gates 36464

Model #: WBB2438399

MPN #: 36464

DriveAlign Belt Drive Idler/Tensioner Pulley - Gates 36464

|
Questions & Answers (0)
PRICE
$33.95
Out of stock, please check back soon.
DriveAlign Belt Drive Idler/Tensioner Pulley

Gates is a leading manufacturer of Original Equipment (OE) idler pulleys. Gates DriveAlign(R) Idler Pulleys meet or exceed OE specifications. High quality, high strength bearings run cooler and last longer than original bearings. DriveAlign Idler Pulleys are built to last by resisting dirt, salt, and other under-hood contaminants. Designed for use on automobiles and light trucks as locked center tensioning, automatic belt tensioning and idler pulleys.

Additional hardware included with most idler pulleys to make installation easier.

  • Original Equipment (OE) Exact - Looks and fits just like the OE
  • Bearing meets or exceeds OE specifications and is designed for application-specific speed and load requirements
  • Steel or thermoplastic construction provides high durability for extended life
  • Industry's best light-duty coverage and consistently first to market for late model application coverage
  • Vibration damping system extends life of tensioner and other accessory components
  • Reliable operation under severe conditions


Application Summary: 2016-14 Mercedes-Benz, Sprinter, 4-Cyl. 2.1 L Diesel, Idler Pulley - Lower

Vehicle Fitment: Make\Model   Year(s)
Freightliner+ Expand List– Hide List
  • Sprinter 2500 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2014-2016
  • Sprinter 3500 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2014-2016
Mercedes-Benz+ Expand List– Hide List
  • E250 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2014-2016
  • GLK250 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2013-2015
  • ML250 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2015-2015
  • Sprinter - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2016-2016
  • Sprinter - Engine: L4, 2.1L, 2148cc, 131ci, DIESEL   2014-2015
  • Sprinter 2500 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2014-2016
  • Sprinter 3500 - Engine: L4, 2.1L, 2143cc, 131ci, DIESEL   2014-2016

This product will be restocked soon

Notify mewhen this product is back in stock

Upgrade or save on comparable products

Easy online or call-in returns.