Poly Rib Belt
Dayco ela' (elastic) or stretch belts are specifically designed for two, three, and four point drives that are designed to use self-tensioning belts. Although these belts may look like standard poly rib belts, they are very different. These specially designed elastic belts have self-tensioning capabilities required by specific OE drives. Vehicles that are manufactured with stretch belts must replace them with stretch belts. These belts are not interchangeable with standard constructed belts of their same size. Dayco ela' belts utilize a proprietary EPDM construction that is designed to elongate over the fixed pulley system, and then maintain the required belt tension over the life of the belt. The backbone behind the Dayco ela' belt is its specially developed polyamide tensile member, which allows for high elongation required for installation, yet provides the proper tension maintenance properties to transmit the accessory loads demanded for the drive. This belt construction incorporates a wear resistant EPDM rib material, along with a highly elastic EPDM cushion rubber that surrounds the polyamide tensile cord, thus providing the required adhesion and flexibility to maintain lasting performance. Stretch belts have unique installation instructions depending on the OE application. Installation may require a specialized tool for the application or a simple zip tie. Do not attempt to install by prying the belt on the pulleys. Dayco provides detailed instructions on the reverse side of the sleeve.Model # :WBB2816605
MPN #: 4PK926EE
Poly Rib Belt, Dayco 4PK926EE
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Effective Length | 0 in |
| Top Width | .54 in |
| Circumference | 0 in |
| Cross Section | K-Section |
| Free Length | 35.7 in |
Product Details
| Material | EPDM4 |
| Min Operating Temperature | -42.7 ° C °F |
| Color | Black |
| Max Operating Pressure | 100 ° C psi |
Compliance & Certifications
| Certifications | SAE J1459 |
Related Products
Tri-Power Classical Section Molded Notch V-Belt Constructed with Gates proprietary construction, this belt has a superior combination of flex and load carrying capacity, as well as less stretch resulting in less maintenance. This provides superior performance on the toughest heavy-duty A, B and C Section industrial drives. Suitable for all industrial applications, particularly where small orsub-minimal sheave diameters are required. Notches molded into the belt during manufacturing make this belt well suited for drives with smaller diameter sheaves. Belt edge is machined for even sheave ...
Utility V-Belt, Wrapped Fhp The Dayco FHP Utility V-Belt is designed for use on lawn & grounds, home, farm or shop applications. Featuring a rubber impregnated wrapped fabric cover, high modulus polyester cord and specially formulated belt core, the Dayco FHP Utility V-Belt offers superior performance. Designed for use with lower horsepower motors utilizing small diameter pulleys, this Dayco FHP Utility V-Belt delivers excellent flexibility and a smooth, quiet operation over a multitude of lower horsepower drive applications. Note: Not for use on clutching drives.
FleetRunner Micro-V Serpentine Drive Belt Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants. FleetRunner does this all while providing the lowest cost per mile for fleets, ...
XL High Capacity V-Belt Replacement belt for the most demanding engine drives. Due to thermal forces, this variable notched belt actually tightens on the drive as it gets hot. This results in improved belt performance by reducing tension decay and noise. Fiber-loaded rubber stock puts more flexibility along the length of the belt, yet gives the belt greater lateral stability in the pulley. Thermally active tensile cords for maintenance-free performance when properly installed and tensioned. Form ground to ensure precise top width and sidewall dimensional control for proper fit in pulley ...
Stretch Fit Micro-V Serpentine Drive Belt Stretch Fit Drive Systems Demand Highly Engineered Solutions. Gates Micro-V Stretch Fit Belts, with exclusive self-tensioning technology, were the first Aftermarket belts engineered to fit like a glove and perform properly on these unique stretch fit drive systems. Patented highly engineered EPDM belt ribs are extremely resistant to oil leaks, wear and pilling. Gates engineered tensile cord has the needed combination of strength and flexibility using advanced polyamide tensile cord. Specially formulated adhesive literally locks on to the cord - ...