L.H.Dottie® Drop-In Anchor, Carbon Steel, 3/8"-16, 50 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Drop-In Anchors are manufactured with an internally threaded, all-steel exterior shell that features an expansion cone insert used to anchor into the concrete. They are intended to be used in concrete materials only and can be used with any head style screw. The screw can easily be removed, loosened, or re-tightened if needed. Common applications include, pipe hanging, overhead anchoring, hanging strut, sprinkler systems and removable anchoring points.
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-9/16 in |
| Size | 3/8-16 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Drop-In Anchor |
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 50 |
| Description | 3/8"-16 Drop-In Anchor |
| Manufacturers Part Number | DA38 |
| Anchor Type | Drop In |
| Brand | L.H.Dottie |