L.H.Dottie® Drop-In Anchor w/ Setting Tool, Carbon Steel, 5/8"
Write a Review
|
Questions & Answers (0)
Product Description
The AT Tool is needed to properly install and set all Drop-In Anchors from L.H Dottie. The anchor is properly expanded when the end of the setting tool is flush with the top of the anchor.
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/8 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Anchor Setting Tool |
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 1 |
| Description | 5/8" Drop-In Anchor Setting Tool |
| Manufacturers Part Number | AT58 |
| Anchor Type | Anchor Setting Tool |
| Brand | L.H.Dottie |