Pac Strapping® Drum Clip For Open Head Drums, Green, Pack of 20
Write a Review
|
Questions & Answers (0)
Product Description
Drum Clip for use with Open-head Drums and Polyester Strapping, 20 clips per case. Drum clip is the innovative and certified solution to secure your drums to a pallet and a trailer. The Drum clip allows you to safely and efficiently transport and store drums containing chemicals, ink, glue or food concentrates. This way you prevent damage, loss and accidents. By securing the drums already at the filling line, they remain safe and rock solid secured throughout the distribution chain. A simple, effective and certified solution that saves you a lot of time and money in the rest of the distribution chain with a minimal investment.
PRICE
$469.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Open |
| Type | Clip |
| Material | Plastic |
| Package Quantity | 20 |
| Color | Green |
| Manufacturers Part Number | DC GREEN |
| Duty | Regular Duty |
| For Use With | Polyester Strapping |
| Brand | Pac Strapping |