Pac Strapping® Heavy Duty Open Steel Seal, 1-1/4" Strap Width, Silver, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
1-1/4" wide Heavy-duty Open-type Seals for use with Steel Strapping, 500 seals per case. All Steel Strapping Seals are made from precision tested galvanized steel. Engineered for high joint efficiency with regular duty and heavy duty steel, all Seals meet federal government standards, along with ASTM Standard D3953. OPEN SEALS (OST Type) The most common seal for regular-duty applications, open seals allow you to place the seal on after tensioning has occurred. Also occasionally referred to as snap-on seals.
PRICE
$76.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 1-1/4 in |
| Material Width | 1-1/4 in |
Product Details
| Style | Open |
| Type | Steel Seal |
| Material | Steel |
| Package Quantity | 500 |
| Color | Silver |
| Seal Type | Open |
| Manufacturers Part Number | OST125HD-500 |
| Duty | Heavy Duty |
| For Use With | Steel Strapping |
| Brand | Pac Strapping |