ENPAC® 8200-YE Drums-Up Jr.™ - 7-1/2" x 21-1/2" Top Dia. - 7.5 Gallon Cap.
|
Questions & Answers (0)
Product Description
ENPAC® Drums-Up Jr.™ - 7-1/2"H x 21-1/2" Top Diameter - 7.5 Gallon Capacity
Need temporary protection against incidental barrel spills? Our Drums-Up Jr.™ lets you control nuisance spills from 5-Gallon pails and drums sized up to 16 Gallons. A 7.5-Gallon sump capacity catches liquid before it reaches your floor thereby reducing the risk of slip-and-fall injuries. Also includes a newly enhanced convenient pour spout. Ideal for use as a drum pumping station.
Need temporary protection against incidental barrel spills? Our Drums-Up Jr.™ lets you control nuisance spills from 5-Gallon pails and drums sized up to 16 Gallons. A 7.5-Gallon sump capacity catches liquid before it reaches your floor thereby reducing the risk of slip-and-fall injuries. Also includes a newly enhanced convenient pour spout. Ideal for use as a drum pumping station.
PRICE
$139.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-1/2 in |
| Weight | 4 lbs |
| Diameter | 21-1/2; 17-5/8 Inside in |
Product Details
| Assembly Required | No |
| Type | Containment Sump |
| Color | Yellow |
| Drain | No |
| Style | Drums-Up Jr. |
| Capacity | 7-1/2 gal |
| Material | Polyethylene |
| Description | 5 Gallon Pail Basin |
| Manufacturers Part Number | 8200-YE |
| Brand | ENPAC |
Warranty
| Warranty | 90 days |
Compliance & Certifications
| Certifications | EPA, SPCC and NPDES |