Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Black Diamond

Model # :WBB1654282

MPN #: 5400-BD-D

ENPAC® Black Diamond Drum Spillpallet 5400-BD-D with Drain - 2000 Lb. Cap.

Product Description
ENPAC® Black Diamond Drum Spillpallet 5400-BD-D with Drain - Eco Solutions - 2000 Lb. Cap.

Get more bang for your buck. The 4-drum spill pallet is the best secondary spill containment pallet for your pocketbook. Molded from chemically compatible polyethylene, this four drum spillpallet is great for many spill containment applications.
  • Holds four (4) 55 gallon drums
  • Low 11.25" height easy for loading
  • Grates lift out for easy access to the sump and provide a slip resistant surface
  • Optional Drain
  • Regulations: EPA 40 CFR 264.175, SPCC, NPDES and UFC


PRICE
$335.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
335.95
Buy 6+ units
319.95Save $16.00 (5%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width54 in
Height12 in
Weight Capacity2000 lbs
Weight67 lbs

Product Details

Assembly RequiredNo
TypeContainment Pallet
ColorBlack
DrainYes
Capacity66 gal
MaterialPolyethylene
Description4 Drum Platform with Deck
Drum Capacity4
Manufacturers Part Number5400-BD-D
BrandBlack Diamond

Compliance & Certifications

CertificationsEPA 40 CFR 264.175, SPCC, NPDES and UFC