Dymon® Dry Breeze Aerosol Air Freshener, Sugar and Spice, 10 oz., 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
Aerosol air freshener eliminates odors without messy fallout. Dry formula is effective against tobacco and nearly all common household odors. Specially designed valve operates regardless of orientation, even upside-down. Features a pleasant sweet, spicy fragrance.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10 oz |
Product Details
| Style | Liquid |
| Type | Air Freshener |
| Scent | Sugar & Spice |
| Size Type | 10 oz. |
| Package Quantity | 12 |
| Manufacturers Part Number | 70220 |
| Brand | Dymon |