Automatic Air Freshener Starter Kit, Spray Unit and Refill, Clean Linen, 6.2 oz., 4 Kits/Case
Write a Review
|
Questions & Answers (0)
Product Description
This automatic spray starter kit is consciously crafted with automatic time-release and boosts functions. Pleasant fragrance. Refills last up to 60 days. Package Includes (4) Cartons, Each Carton: (1) Automatic Spray Unit,(1) Spray Refill,(2) AA Batteries
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6.2 oz |
Product Details
| Style | Dispenser/1-Refill |
| Type | Starter Kit |
| Scent | Clean Linen |
| Package Quantity | 4 |
| Manufacturers Part Number | 306038 |
| For Use With | 616415; 616419 |
| Brand | Glade |