MasterVision Dry-Erase Lapboard, Reversible Plain and Gridded Surface, 8.25" x 12", Non-Magnetic
Write a Review
|
Questions & Answers (0)
Product Description
Bring your thoughts to life. Useful for note taking, presentations and creative thinking. The non-magnetic frameless melamine surface is double-sided with both plain and gridded sides. The surface is suitable for moderate use and is double-sided for double the use
PRICE
$8.10
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 1/6 in |
| Height | 8-1/4 in |
| Board Size (W x H) | 12 x 12 in |
Product Details
| Assembly Required | No |
| Type | Whiteboard |
| Color | White |
| Surface Material | Melamine |
| Style | Student Board |
| Description | Dry Erase Reversable Lap Boards |
| Package Quantity | 20 |
| Frame Material | Frameless |
| Manufacturers Part Number | MB8034397R |
| Magnetic | No |
| Brand | MasterVision |
Warranty
| Warranty | 1 yr |