MasterVision Ayda Magnetic Steel Dry-Erase Board, 18" X 24"
Write a Review
|
Questions & Answers (0)
Product Description
The Ayda Steel Magnetic Dry-erase Board features a durable whiteboard surface that resists staining, ghosting and scratching to keep its bright, high-quality appearance through years of extensive use. Magnetic backing allows you to instantly post messages or attach your magnetic accessories. The easy four-corner mounting system can be positioned either vertically or horizontally to provide versatility when reconfiguring an office or where wall space is limited. The adjustable pen tray offers a convenient way to keep your writing utensils within quick reach. 18" x 24" dry-erase board is perfect for classrooms, offices, training environments, meeting rooms and more. Features a ten year surface warranty.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 2/5 in |
| Height | 18 in |
| Board Size (W x H) | 24 x 18 in |
Product Details
| Assembly Required | No |
| Type | Whiteboard |
| Board Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Painted Steel |
| Style | Whiteboard |
| Mounting Location | Wall Mount |
| Description | Magnetic Steel Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | MA02759214 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |
Warranty
| Warranty | 10 yr |