Continental Fan DVK100B-PM Dryer Booster Kit w/ Pressure Switch MTD
Write a Review
|
Questions & Answers (0)
Product Description
This dryer booster kit features quiet, efficient and powerful airfoil fans to overcome long or complex duct runs. This kit will boost dryer exhaust and reduce drying times and energy consumption. Includes fan, control and pressure switch MTD. Optional Lint Trap available.
PRICE
$449.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/3 in |
| Height | 9-1/2 in |
| Weight | 6-1/2 lbs |
| Duct Size | 4 in |
| Inlet/Outlet Diameter | 3-7/8 in |
Product Details
| RPM | 2400 rpm |
| CFM | 150 CFM |
| Amperage | 0.69 A |
| Hertz | 60 Hz |
| Amps Range | 0-1 A |
| Motor Type | Totally Enclosed |
| Voltage Range | 115-120 V |
| Wattage | 85 W |
| Voltage | 120 V |
| Includes | Dryer Booster Kit and Mounted Pressure Switch |
| CFM High | 150 CFM |
| Phase | 1 |
| Description | Dryer Booster Kit w/ Pressure Switch MTD |
| Manufacturers Part Number | DVK100B-PM |
| Indoor/Outdoor | Indoor |
| Decibels | 54 |
| Brand | Continental Fan |
Warranty
| Warranty | 5 yr |