- Quiet & Adjustable: 8-speed digital controller with numeric display. Supports 110-240V and switchable IEC socket power cord. Adjust speed 0–100% with no added hum or noise
- Energy Saving: Cutting-edge brushless EC motor and dual jet impeller delivers 946 CFM using only 126 Watts
- Controller Support: Compatible with digital and analog external controllers including PWM and 0–10V signals. Includes 3.5mm TRRS wire for connection
- Durable Housing: Cold rolled steel resists damage and harsh elements, reducing maintenance – ideal for grow tents, gardens, farms, crawl spaces, attics, and more
- Inlet Guard: Removable, powder-coated inlet guard included
- Compact Size: Measures 7-7/8" (L) x 11-3/8" (W) x 10-7/8" (H). Includes screws and anchors for easy installation in tight spaces
- Certified & Warrantied: ETL listed, conforms to UL 507, CSA C22.2 No 113; includes 2-year warranty
FabricAir EC-10 Variable Speed Controller 10" Duct fan, 946 CFM, 110-240V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$289.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-7/8 in |
| Width | 11-3/8 in |
| Height | 10-7/8 in |
| Weight | 12 lbs |
| Duct Size | 10 in |
| Fan Diameter | 10 in |
Product Details
| Number of Speeds | Variable |
| Motor Type | EC Motor |
| Wattage | 126 W |
| Material | Steel/Plastic |
| Phase | 1 |
| Manufacturers Part Number | 68160010900 |
| Indoor/Outdoor | Indoor |
| Brand | FabricAir |
| RPM | 3200 rpm |
| CFM | 946 CFM |
| Color | White/Black |
| Amperage | 1.8 A |
| Hertz | 50/60 Hz |
| Sones | 11.84 |
| Speed Controllable | Yes |
| Voltage Range | 110 - 240 V |
| Voltage | 110 - 240 V |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | ETL Listed, UL 507, CSA C22.2 No 113 |