- Anodized aluminum adapter
- Dimensions interchangeable with linear ball bearings
- Equipped with liner made from iglide® J: temperature range -40°F to +194°F. JUI-01 (standard)
- T500 liner optional for chemicals/high temps (up to 482°F for steel housing, 356°F for aluminum)
- Suitable shafting for iglide® J: DryLin® AWI aluminum, case-hardened, 300 series stainless. Best shafting for T500: hard-chrome and hard-stainless steel
IGUS OJUI-01-08 DryLin R Open Linear Polymer Bearing with Shell - 1/2"Dia. Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Special Features:
PRICE
$23.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Size | 1-1/2 in |
| Dimension F | 0.136 |
| Dimension W | 0.394 |
| Diagram Dimension S | 0.052 |
| Dimension B1 | 0.987 |
| DR | 1/2 |
| Diagram Dimension Do | 0.6846 |
| Inside Dimensions | 1/2 |
| Dimension B | 1.2461 |
| Diagram Dimension D2 | 1.5625 |
| Dimension G | 0.625 in |
| Tolerance | 0.0016-0.0032 |
| Diagram Dimension Dn | 0.82 |
Product Details
| Manufacturers Part Number | OJUI-01-08 |
| Temperature | -40 to 194 °F |
| Brand | igus |