IGUS WJ200UM-01-20 DryLin with 20mm Bearing Block
Write a Review
|
Questions & Answers (0)
Product Description
DryLin® W is offered as a cost-effective, fully assembled system. The design of DryLin® W promotes design flexibility and ease of assembly, with both single and double rail configurations. Hard anodized aluminum is used as the rail material, and DryLin® W also offers low wear, low friction without lubrication, resistance to dirt and dust, low weight and quiet operation.
PRICE
$23.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diagram Dimension Da | 10 |
| Dimension B | 42.5 |
| Dimension C1 | 45 in |
| Dimension C3 | 27 |
| Dimension K2 | m8 |
Product Details
| COZ (KN) | 719N |
| COY (KN) | 112N |
| Manufacturers Part Number | WJ200UM-01-20 |
| Temperature | -40 to 194 °F |
| K1 Screw (DIN 912) | M6 |
| Brand | igus |